Addon 1000Base-Tx(Rj-45) To 1000Base-Sx(Lc) Mmf 850Nm 550M Mini Media

  • Mfr # ADD-GMC-SX-LC

  • Zoro # G9996387


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
Network
Application
Network
Includes
(1) Transceiver
Features
Environmentally Friendly; Network (RJ-45)
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-GMC-SX-LC
Zoro #
G9996387
UPC #
821456244523
Country of Origin
Unknown

Dimensions

Depth
0.8 in
Fiber Optic Wavelength
850 nm

Details

Item
Transceiver/Media Converter
For Use With
Network
Application
Network
Includes
(1) Transceiver
Features
Environmentally Friendly; Network (RJ-45)
Power Source
Power Adapter
Ethernet Technology
Gigabit Ethernet
Maximum Distance Supported
0.55 km
Number of LC Ports
1
Total Number of Ports
2
Number of Network (RJ-45) Ports
1
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-SX, 10/100/1000Base-TX
Number of Ports
2
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
1804.46 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.