
Addon 1000Ft Non-Terminated Blue Cat6 Utp Stranded Copper Pvc Patch
Mfr # ADD-CAT6BULK1K-BE
Zoro # G0060406
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
1000 ft
Jacket Color
Blue
Features
Stranded, Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-CAT6BULK1K-BE
Zoro #
G0060406
UPC #
821456222026
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Features
Stranded, Unshielded Twisted Pair (UTP)
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielding
No
Connector on Second End Details
Bare Wire
Connector on First End Details
Bare Wire
Cable Configuration
Straight-through
Device Supported
Network Device
Cable Characteristic
Patch Cable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.