
Addon 1000Ft Non-Terminated Purple Cat5E Utp Pvc Copper Patch Cable
Mfr # ADD-CAT5EBULK1K-PE
Zoro # G9994917
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
1000 ft
Jacket Color
Purple
Features
Stranded, Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-CAT5EBULK1K-PE
Zoro #
G9994917
UPC #
821456092346
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Purple
Features
Stranded, Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
No
Cable Type
Category 5e
Connector on First End Details
Bare Wire
Connector Type on Second End
Bare Wire
Device Supported
Switch, Patch Panel, Network Device, Hub, Router, Media Converter
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.