
Addon 100M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Riser
Mfr # ADD-LC-LC-100M9SMF
Zoro # G9844514
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Clad Dimension
9/125 µ
Features
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-100M9SMF
Zoro #
G9844514
UPC #
821455544259
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Width
11"
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Features
Stranded
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR
Cable Type
Fiber Optic
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.