Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Bxu(Sc) Bidi Smf

  • Mfr # ADD-GMC-BX-USC

  • Zoro # G3483010


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Max. Distance Supported
12.43 Mile
Number of Network (RJ-45) Ports
1
Fiber Optic Mode
Single-mode
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-GMC-BX-USC
Zoro #
G3483010
UPC #
821455028094
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Max. Distance Supported
12.43 Mile
Number of Network (RJ-45) Ports
1
Fiber Optic Mode
Single-mode
Number of Ports
2
Item
Transceiver/Media Converter
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-BX-U
Number of SC Ports
1
Input Voltage
5V DC
Network (RJ-45)
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.