
Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Lx(Lc) Smf 1310Nm 10Km
Mfr # ADD-GMC-LX-LC
Zoro # G0006530
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Wavelength
1310 nm
Network Technology
10/100/1000Base-TX, 1000Base-LX
Number of Network (RJ-45) Ports
1
Number of LC Ports
1
Single Mode/Multi-Mode
Single Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-GMC-LX-LC
Zoro #
G0006530
UPC #
821456249573
Country of Origin
Unknown
Dimensions
Fiber Optic Wavelength
1310 nm
Details
Item
Transceiver/Media Converter
Network Technology
10/100/1000Base-TX, 1000Base-LX
Number of Network (RJ-45) Ports
1
Number of LC Ports
1
Single Mode/Multi-Mode
Single Mode
Number of Ports
2
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Power Source
Power Adapter
Includes
(1) Transceiver
Application
Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.