Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Mx(St) Mmf01310Nm 2Km

  • Mfr # ADD-GMC-MX-ST

  • Zoro # G3476686


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE Standards:802.3, 802.3u, 802.3ab.
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-MX
Max. Distance Supported
1.24 Mile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-GMC-MX-ST
Zoro #
G3476686
UPC #
821455056196
Country of Origin
Unknown

Details

Standards
IEEE Standards:802.3, 802.3u, 802.3ab.
Media Type Supported
Optical Fiber, Twisted Pair
Item
Transceiver/Media Converter
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-MX
Max. Distance Supported
1.24 Mile
Fiber Optic Mode
Multi-mode
Network (RJ-45)
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.