Shop ADD-ON
See all product information
Create Account
Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Sx(St) Mmf 850Nm 550M
- Mfr # ADD-GMC-SX-5ST
- Zoro # G3436899
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab.
Network Technology
10/100/1000Base-T, 1000Base-SX
DVI
No
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-SX-5ST
- Zoro #
- G3436899
- UPC #
- 821455034873
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- IEEE 802.3, IEEE 802.3u, IEEE 802.3ab.
- Network Technology
- 10/100/1000Base-T, 1000Base-SX
- Item
- Transceiver/Media Converter
- DVI
- No
- Fiber Optic Cable Standard
- 50/125 µm, 62.5/125 µm
- Ethernet Technology
- Gigabit Ethernet
- Number of ST Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- USB
- No
- Fiber Optic Mode
- Multi-mode
- Network (RJ-45)
- Yes
- Number of Ports
- 2
- Media Type Supported
- Optical Fiber, Twisted Pair
- Max. Distance Supported
- 1804.46 ft
- Mounting
- Desktop
- Input Voltage
- 5V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.