Addon 10/100/1000Base-Tx(Rj-45) To Open Sfp Port Managed Media

  • Mfr # ADD-MGMC-SFP

  • Zoro # G3468557


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Input Voltage
110V AC
Number of Expansion Slots
1
Number of SFP Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MGMC-SFP
Zoro #
G3468557
UPC #
821455028377
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Input Voltage
110V AC
Number of Expansion Slots
1
Number of SFP Slots
1
Item
Transceiver/Media Converter
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Expansion Slot Type
SFP
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T, 1000Base-X
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.