Addon 10/100/1000Base-Tx(Rj-45) To Open Sfp Port Poe Media Converter

  • Mfr # ADD-GMC-SFP-POE+

  • Zoro # G0684928


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Network
Width
5 in
Height
6 in
Features
Network (RJ-45)
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-GMC-SFP-POE+
Zoro #
G0684928
UPC #
821455492093
Country of Origin
Unknown

Dimensions

Width
5 in
Height
6 in
Depth
2 in

Details

Item
Transceiver/Media Converter
For Use With
Network
Features
Network (RJ-45)
Number of SFP Slots
1
Total Number of Expansion Slots
1
Input Voltage
110V AC
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
AC
Single Mode/Multi-Mode
Single Mode, Multi-Mode
PoE Port Type
PSE
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Network Technology
10/100/1000Base-T, 1000Base-SX/LX/BX
Total Number of Ports
2
Number of PoE+ (RJ-45) Ports
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.