Shop ADD-ON
See all product information
Create Account
Addon 10/100/1000Base-Tx(Rj-45) To Open Sfp Port Poe Media Converter
- Mfr # ADD-GMC-SFP-POE
- Zoro # G3448561
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Supply.
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
328.08 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-SFP-POE
- Zoro #
- G3448561
- UPC #
- 821455028254
- Country of Origin
- Unknown
- Includes
- Power Supply.
- Media Type Supported
- Optical Fiber, Twisted Pair
- Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Max. Distance Supported
- 328.08 ft
- Network (RJ-45)
- Yes
- DVI
- No
- Number of PoE (RJ-45) Ports
- 1
- Input Voltage
- 110V AC
- USB
- No
- Network Technology
- 10/100/1000Base-T, 1000Base-SX/LX/BX
- Item
- Transceiver/Media Converter
- Number of SFP Slots
- 1
- Expansion Slot Type
- SFP
- Power Source
- Power Supply
- Fiber Optic Mode
- Multi-mode, Single-mode
- Data Transfer Speed
- 1 Gbps
- Single Mode/Multi-Mode
- Multi-mode
Dimensions
- Depth
- 1.8 in
- Height
- 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.