
Addon 10/100/1000Mbs Single Open Rj-45 Port 100M Pcie X4 Network
Mfr # ADD-PCIE-1RJ45
Zoro # G0638186
product price: $48.79
/eaKey Features
Mounting
Plug-in Card
Number of Ports
1
Media Type Supported
Twisted Pair
Data Transfer Rate
1024 MB/s
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PCIE-1RJ45
Zoro #
G0638186
UPC #
821455048108
Country of Origin
Unknown
Details
Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
1
Media Type Supported
Twisted Pair
Data Transfer Rate
1024 MB/s
Network (RJ-45)
Yes
Host Interface
PCI Express x4
Number of Network (RJ-45) Ports
1
Platform Supported
PC
Serial Port
No
Device Supported
PC
Network Technology
10/100/1000Base-T
System Requirements
Compatible operating system: Windows, Linux, FreeBSD, VMware.
USB
No
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.