
Addon 10/100/10/100/1000Base-Tx(Rj-45) To 1000Base-Bxd(St) Bidi Smf
Mfr # ADD-GMC-BX-6DST
Zoro # G3460507
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Number of ST Ports
1
Fiber Optic Mode
Single-mode
Max. Distance Supported
24.85 Mile
Number of Ports
2
DVI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-GMC-BX-6DST
Zoro #
G3460507
UPC #
821455095652
Country of Origin
Unknown
Dimensions
Fiber Optic Wavelength
1490 nm, 1550 nm
Details
Item
Transceiver/Media Converter
Number of ST Ports
1
Fiber Optic Mode
Single-mode
Max. Distance Supported
24.85 Mile
Number of Ports
2
DVI
No
Network Technology
10/100/1000Base-T, 1000Base-BX-D
Power Source
AC Adapter
Network (RJ-45)
Yes
USB
No
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.