Addon 10/100Base-Tx(Rj-45) To 100Base-Fx(Sc) Mmf 1310Nm 2Km Poe Media

  • Mfr # ADD-FMCP-FX-SC

  • Zoro # G3462318


product price:  $97.79
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
1.24 Mile
Network (RJ-45)
Yes
Fiber Optic Mode
Multi-mode
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-FMCP-FX-SC
Zoro #
G3462318
UPC #
821455030134
Country of Origin
Unknown

Details

Max. Distance Supported
1.24 Mile
Network (RJ-45)
Yes
Item
Transceiver/Media Converter
Fiber Optic Mode
Multi-mode
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
2
Network Technology
10/100Base-TX, 100Base-FX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.