
Addon 10/100Base-Tx(Rj-45) To 100Base-Fx(St) Mmf 1310Nm 2Km Media
Mfr # ADD-FMC-FX-ST
Zoro # G3460157
product price:Â $51.25
/eaKey Features
Features
Environmentally Friendly
Standards
IEEE Standards:802.3, 802.3u.
Mounting
Desktop
Number of Ports
2
DVI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-FMC-FX-ST
Zoro #
G3460157
UPC #
821455051689
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Standards
IEEE Standards:802.3, 802.3u.
Item
Transceiver/Media Converter
Mounting
Desktop
Number of Ports
2
DVI
No
USB
No
Max. Distance Supported
1.24 Mile
Network (RJ-45)
Yes
Number of ST Ports
1
Network Technology
10/100Base-TX, 100Base-FX
Ethernet Technology
Fast Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
1
Input Voltage
5V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.