Addon 10/100Base-Tx(Rj-45) To 100Base-Lx(Sc) Smf 1310Nm 20Km Media
- Mfr # ADD-FMC-FX-2SC
- Zoro # G0634528
product price:Â
$
87.49
/ea
Key Features
For Use With
Network
Height
1 in
Width
3 in
Features
Environmentally Friendly; Network (RJ-45)
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-FMC-FX-2SC
- Zoro #
- G0634528
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Transceiver/Media Converter
- For Use With
- Network
- Features
- Environmentally Friendly; Network (RJ-45)
- Media Type Supported
- Optical Fiber, Twisted Pair
- Number of SC Ports
- 1
- Network Technology
- 10/100Base-TX, 100Base-LX
- Number of Network (RJ-45) Ports
- 1
- Single Mode/Multi-Mode
- Single Mode
- Maximum Distance Supported
- 20 km
- Power Source
- Power Adapter
- Total Number of Ports
- 2
- Ethernet Technology
- Fast Ethernet
Dimensions
- Height
- 1 in
- Width
- 3 in
- Depth
- 4 in
- Core Dimension
- 9 µm
- Fiber Optic Cable Wavelength
- 0.1 mil
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.