Addon 10.67M (35.00Ft) Hdmi 1.3 Male To Male Black Cable

  • Mfr # HDMI2HDMI35F

  • Zoro # G0564747


product price:  $16.69
/ea

Key Features

Cable Type
HDMI
Cable Length
35 ft
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI 1.3 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMI2HDMI35F
Zoro #
G0564747
UPC #
821455054673
Country of Origin
Unknown

Dimensions

Cable Length
35 ft

Details

Cable Type
HDMI
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI 1.3 Digital Audio/Video - Male
Connection A
(1) HDMI 1.3 Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Audio/Video Device, TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.