Addon 10.67M (35.00Ft) Hdmi 1.4 Male To Male Black Cable

  • Mfr # HDMIHSMM35

  • Zoro # G0680649


product price:  $17.89
/ea

Key Features

Cable Type
HDMI
Cable Length
35.01 ft
Color
Black
Width (In.)
7 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMIHSMM35
Zoro #
G0680649
UPC #
821455492598
Country of Origin
Unknown

Dimensions

Cable Length
35.01 ft
Width (In.)
7 in
Height (In.)
3 in

Details

Cable Type
HDMI
Color
Black
Connection B
1 x HDMI 1.4 Digital Audio/Video - Male
For Use With
Blu-ray Player
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
Item
A/V Cable
Features
Audio Return Channel (ARC)
Supported Resolution
1920 x 1080
Maximum Resolution
1920 x 1080
Device Supported
Audio/Video Device, Blu-ray Player, HDTV, DVD Player

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.