Addon 10Ft Displayport Male To Hdmi Male Black Cable Requires Dp+

  • Mfr # DISPORT2HDMIMM10F

  • Zoro # G9677984


product price:  $30.55
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
10 ft
Color
Black
Connection A
1 x DisplayPort Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISPORT2HDMIMM10F
Zoro #
G9677984
UPC #
821455640289
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort/HDMI
Color
Black
Item
A/V Cable
Connection A
1 x DisplayPort Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Male
Supported Resolution
2560 x 1600
Device Supported
Audio/Video Device, Graphics Card
Maximum Resolution
2560 x 1600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.