
Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Blue Slim Cat6A Booted,
Mfr # ADD-10FSLCAT6A-BE
Zoro # G0120649
product price:Â $15.55
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
10 ft
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-10FSLCAT6A-BE
Zoro #
G0120649
UPC #
821456752028
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Shielding
No
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Data Transfer Rate
10 Gbit/s
Connector Gender on First End
Male
Cable Listing
CM
Cable Configuration
Straight-through
Device Supported
Switch, Network Device, Router, Media Converter, Patch Panel, Hub
Connector on First End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.