Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Red Slim Cat6A Snagless Boot
- Mfr # ADD-10FSLCAT6-RD
- Zoro # G9851706
product price:Â
$
13.49
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
10 ft
Jacket Color
Red
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-10FSLCAT6-RD
- Zoro #
- G9851706
- UPC #
- 821455884942
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Clear Claw, Snagless
- Jacket Color
- Red
- Material
- Polyvinyl Chloride (PVC), Copper
- Shielding
- No
- Cable Type
- Category 6
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- CM
- Features
- Unshielded Twisted Pair (UTP)
- Connector Type on First End
- RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Listing
- CM
- Device Supported
- Router, Network Device, Hub, Media Converter, Patch Panel, Switch
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
Dimensions
- Length - Patch Cord
- 10 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.