Shop ADD-ON
See all product information
Create Account
Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6 Utp Slim
- Mfr # ADD-10FSLCAT6-BE
- Zoro # G9719117
product price:Â
$
10.89
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
10 ft
Jacket Color
Blue
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-10FSLCAT6-BE
- Zoro #
- G9719117
- UPC #
- 821455884881
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless, Clear Claw
- Jacket Color
- Blue
- Material
- Copper
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- Category 6
- Jacket Type
- CM
- Shielding
- No
- Features
- Unshielded Twisted Pair (UTP)
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Device Supported
- Hub, Switch, Patch Panel, Router, Media Converter, Network Device
- Connector Type on First End
- RJ-45 Network - Male
- Cable Listing
- CM
- Cable Configuration
- Straight-through
- Cable Characteristic
- Patch Cable
- Connector Type on Second End
- RJ-45 Network - Male
- Item
- Network Cable
- Color
- Blue
- Shielded / Unshielded
- Unshielded
- Boot Type
- Snagless
- Wire Gauge
- 28 AWG
Dimensions
- Length - Patch Cord
- 10 ft
- Wire Size
- 24 AWG
- Cable Length
- 10 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.