
Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Straight Microboot, Snagless
Mfr # ADD-2FSLCAT6A-BE
Zoro # G9749670
product price:Â $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
2 ft
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-2FSLCAT6A-BE
Zoro #
G9749670
UPC #
821455887806
Country of Origin
Unknown
Dimensions
Length - Patch Cord
2 ft
Wire Size
28 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
No
Jacket Type
CM
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Connector Gender on First End
Male
Cable Configuration
Straight-through
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Type on First End
RJ-45 Network - Male
Device Supported
Patch Panel, Switch, Hub, Network Device, Media Converter, Router
Cable Characteristic
Patch Cable
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.