Shop ADD-ON
See all product information
Create Account
Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Straight Pink Cat6 Utp Pvc
- Mfr # ADD-10FCAT6-PK
- Zoro # G0143837
product price:Â
$
12.69
/ea
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-10FCAT6-PK
- Zoro #
- G0143837
- UPC #
- 821456120025
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- 1 x RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Jacket Material
- Polyvinyl Chloride (PVC)
- Material
- Polyvinyl Chloride (PVC)
- Features
- Stranded
- Color
- Pink
- Wire Gauge
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.