Shop ADD-ON
See all product information
Create Account
ADDON 10G OEO CONVERTER (3R REPEATER) WITH 2 OPEN SFP+ SLOTS STANDALONE MEDIA CO
- Mfr # ADD-MCC10G2SFP-SK-DC
- Zoro # G522838508
product price:Â
$
1,539.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Height
5.5 in
Width
4.5 in
Depth
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MCC10G2SFP-SK-DC
- Zoro #
- G522838508
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120 V AC
Dimensions
- Height
- 5.5 in
- Width
- 4.5 in
- Depth
- 1.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.