Addon 10Gbase-T Rj-45 & Sfp+ Slot Media Converter Card For Our Rack

  • Mfr # ADD-MCC10GRJSFP

  • Zoro # G3420257


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab.
Number of SFP+ Slots
1
Max. Distance Supported
74.56 Mile
Number of Expansion Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MCC10GRJSFP
Zoro #
G3420257
UPC #
821455044032
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab.
Number of SFP+ Slots
1
Item
Transceiver/Media Converter
Max. Distance Supported
74.56 Mile
Number of Expansion Slots
1
Network (RJ-45)
Yes
USB
No
DVI
No
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP+
Number of Ports
1
Input Voltage
110V AC
Compatibility
AddOn - Network Upgrades Chassis:Media Converter Chassis 19" 16-Slot Dual-Power Rack Mount (ADD-RACK-16)Managed Media Converter Chassis 19" 16-Slot Dual-Power Rack Mount (ADD-MRACK-16)Single Slot Card Chassis (ADD-CHASSIS-1)
Network Technology
10GBase-T, 10GBase-X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.