Addon 10Gbase-T Rj-45 & Sfp+ Slot Standalone Media Converter Card Kit

  • Mfr # ADD-MCC10GRJSFP-SK

  • Zoro # G3466840


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Network Technology
10GBase-T, 10GBase-X
Input Voltage
110V AC
Network (RJ-45)
Yes
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MCC10GRJSFP-SK
Zoro #
G3466840
UPC #
821455095676
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Item
Transceiver/Media Converter
Network Technology
10GBase-T, 10GBase-X
Input Voltage
110V AC
Network (RJ-45)
Yes
Number of Ports
1
Mounting
Desktop
Expansion Slot Type
SFP+
Number of Expansion Slots
1
DVI
No
Number of SFP+ Slots
1
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
1
Ethernet Technology
10 Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.