Zoro Homepage

Addon 1.0M (3.3Ft) Usb 3.1 Type (C) Male To Lightning Male White Cable

  • Mfr # USBC2LGT1MW

  • Zoro # G0788482


product price: $9.45
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning
Color
White
Compatible With
Tablet, Smartphone, Notebook, Computer, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2LGT1MW
Zoro #
G0788482
UPC #
821455541005
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft
Width
3.5 in
Height
0.5 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning
Color
White
Compatible With
Tablet, Smartphone, Notebook, Computer, MacBook
Cable Type
Lightning/USB
Connector on Second End Details
1 x Lightning
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Type on First End
USB 3.1 Type C - Male
Connector Type on Second End
Lightning
Device Supported
Notebook, MacBook, Computer, Smartphone, Tablet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.