
Addon 1.0M (3.3Ft) Usb 3.1 Type (C) Male To Usb 3.0 (A) Male Black
Mfr # USBC2USB3A1MB
Zoro # G0788850
product price: $7.65
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2USB3A1MB
Zoro #
G0788850
UPC #
821455541104
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Height
0.5 in
Width
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Device Supported
Portable Hard Drive, Notebook, Printer, MacBook, Tablet, Computer
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.