
Addon 10M Cs (Male) To Cs (Male) Lime Green Om5 Duplex Fiber Patch
Mfr # ADD-CS-CS-10M5OM5
Zoro # G0077459
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Transmission Speed
10 Gbit/s
Clad Dimension
50/125 µ
Connector Type - Patch Cord
2 x CS Network - Male
Item - Data Cable
Network Cable
Features
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-CS-CS-10M5OM5
Zoro #
G0077459
UPC #
821456517603
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Transmission Speed
10 Gbit/s
Connector Type - Patch Cord
2 x CS Network - Male
Item - Data Cable
Network Cable
Features
Stranded
Jacket Type
OFNR
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Color
Lime Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.