Addon 10M Sc (Male) To Sc (Male) Yellow Os2 Simplex Riser Fiber Patch

  • Mfr # ADD-SC-SC-10MS9SMF

  • Zoro # G0681181


product price:  $12.29
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-SC-10MS9SMF
Zoro #
G0681181
UPC #
821455491874
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
32.81 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Single Mode/Multi-Mode
Single-mode
Item - Data Cable
Network Cable
Features
Molded, Stranded, Strain Relief, Ultra Physical Contact (UPC)
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR
Simplex/Duplex/Multifiber
Simplex
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
(1) SC Network - Male
Device Supported
Switch, Patch Panel, Network Device, Hub, Media Converter, Router
Cable Characteristic
Patch Cable
Data Transfer Rate
10 Gbit/s
Cable Configuration
Straight-through
Connector on Second End Details
(1) SC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.