
Addon 10M St (Male) To Lc (Male) Yellow Os2 Simplex Riser Fiber Patch
Mfr # ADD-ST-LC-10MS9SMF
Zoro # G0682231
product price:Â $11.39
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-LC-10MS9SMF
Zoro #
G0682231
UPC #
821455491898
Country of Origin
Unknown
Dimensions
Width
11"
Clad Dimension
9/125 µ
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Features
Ultra Physical Contact (UPC)
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser
Color
Yellow
Simplex/Duplex/Multifiber
Simplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.