
Addon 12Ft Rj-45 (Male) To Rj-45 (Male) Straight Microboot, Snagless
Mfr # ADD-3FSLCAT6-BE
Zoro # G9725085
product price:Â $9.25
/ea
Sold in multiples of 2 for $18.50
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
3 ft
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-3FSLCAT6-BE
Zoro #
G9725085
UPC #
821455884737
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Shielding
No
Cable Type
Category 6
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Cable Listing
CM
Device Supported
Network Device, Router, Hub, Switch, Media Converter, Patch Panel
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.