
Addon 12Ft Usb 2.0 (A) Male To Usb 2.0 (B) Male Black Extension Cable
Mfr # USBEXTAB12
Zoro # G0001439
product price: $8.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Flexible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAB12
Zoro #
G0001439
UPC #
821456041733
Country of Origin
Unknown
Dimensions
Cable Length
12 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Flexible
Cable Type
USB
Device Supported
USB Hub, Charger, Scanner, Mobile Workstation, Notebook, Printer, PC
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.