Zoro Homepage

Addon 12Gb Ddr3-1600Mhz 240-Pin Udimm

  • Mfr # AA160D3N/12GK3

  • Zoro # G0665930


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
Memory Size
12 GB
Memory Voltage
1.50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA160D3N/12GK3
Zoro #
G0665930
UPC #
821455043912
Country of Origin
Unknown

Dimensions

Memory Size
12 GB

Details

Features
Environmentally Friendly
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
Memory Voltage
1.50V
Memory Speed
1600 MHz
Item
RAM Module
Number of Modules
3 x 4GB
Number of Pins
240
Device Supported
Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.