
Addon 13M Om3 Aqua Duplex Patch Cable
Mfr # ADD-LC-LC-13M5OM3
Zoro # G0705289
product price: $27.85
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
42.65 ft
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-13M5OM3
Zoro #
G0705289
UPC #
821455443675
Country of Origin
Unknown
Dimensions
Length - Patch Cord
42.65 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Features
Physical Contact (PC), Stranded, Laser-optimized
Shielding
No
Cable Type
Fiber Optic
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Device Supported
Network Device
Connector on Second End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.