Shop ADD-ON
See all product information
Create Account
Addon 14Ft Rj-45 (Male) To Rj-45 (Male) Straight Yellow Cat6 Utp
- Mfr # ADD-5FSLCAT6-BE
- Zoro # G9734429
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
5 ft
Jacket Color
Blue
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-5FSLCAT6-BE
- Zoro #
- G9734429
- UPC #
- 821455885338
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless, Clear Claw
- Jacket Color
- Blue
- Cable Type
- Category 6
- Jacket Type
- CM
- Material
- Polyvinyl Chloride (PVC), Copper
- Features
- Unshielded Twisted Pair (UTP)
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Type on First End
- RJ-45 Network - Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Device Supported
- Hub, Media Converter, Router, Switch, Network Device, Patch Panel
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Cable Listing
- CM
- Connector Gender on Second End
- Male
- Cable Configuration
- Straight-through
Dimensions
- Length - Patch Cord
- 5 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.