Addon 15.24Cm (6.00In) Sata Female To Female Red Cable

  • Mfr # SATAFF6IN

  • Zoro # G0625540


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Cable Type
SATA
Conductor Material
Copper
Color
Red
Cable Length
6 in
Connector on First End Details
(1) 7-pin SATA 3.0 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATAFF6IN
Zoro #
G0625540
UPC #
821455085714
Country of Origin
Unknown

Dimensions

Cable Length
6 in

Details

Cable Type
SATA
Conductor Material
Copper
Color
Red
Item
Data Transfer Cable
Connector on First End Details
(1) 7-pin SATA 3.0 - Female
Device Supported
Hard Drive
Connector on Second End Details
(1) 7-pin SATA 3.0 - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.