
Addon 15.24Cm (6.00In) Usb 2.0 (A) Male To Female Black Extension
Mfr # USBEXTAA6INB
Zoro # G0574897
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
Key Features
Cable Length
6 in
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA6INB
Zoro #
G0574897
UPC #
821455054710
Country of Origin
Unknown
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Conductor Material
Copper
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.