Shop ADD-ON
See all product information
Create Account
Addon 15Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6A Utp Pvc
- Mfr # ADD-15FCAT6AP-BE
- Zoro # G0144379
product price:Â
$
38.49
/ea
Key Features
Item - Data Cable
Network Cable
Length - Patch Cord
15 ft
Cable Type
Category 6a
Jacket Type
Plenum
Features
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-15FCAT6AP-BE
- Zoro #
- G0144379
- UPC #
- 195285023360
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Cable Type
- Category 6a
- Jacket Type
- Plenum
- Features
- Stranded
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector on First End Details
- (1) RJ-45 Network - Male
Dimensions
- Length - Patch Cord
- 15 ft
- Wire Size
- 24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.