
Addon 15M Asc (Male) To Lc (Male) Yellow Os2 Simplex Riser Fiber
Mfr # ADD-ASC-LC-15MS9SMF
Zoro # G9618904
product price:Â $15.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
49.21 ft
Jacket Color
Yellow
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ASC-LC-15MS9SMF
Zoro #
G9618904
UPC #
821455672068
Country of Origin
Unknown
Dimensions
Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Fiber Optic Connector Type
Simplex
Simplex/Duplex/Multifiber
Simplex
Cable Type
Fiber Optic
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser, OFNR
Features
Angled Physical Contact (APC), Stranded
Connector Type on Second End
SC Network - Male
Connector Type on First End
LC Network - Male
Device Supported
Network Device, Transceiver
Connector on First End Details
(1) LC Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on Second End Details
(1) SC Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.