Zoro Homepage

Addon 15M Hp Compat Om4 Patch Cable

  • Mfr # BK841A-AO

  • Zoro # G0705182


product price: $40.69
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK841A-AO
Zoro #
G0705182
UPC #
821455177235
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Clad Dimension
50/125 &micro
Width
11"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
OFNR
Color
Aqua
Features
Physical Contact (PC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.