
Addon 15M Hp Compat Om4 Patch Cable
Mfr # QK735A-AO
Zoro # G0704132
product price: $32.79
/eaKey Features
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
Clad Dimension
50/125 µ
Jacket Type
OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QK735A-AO
Zoro #
G0704132
UPC #
821455344477
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
13"
Width
11"
Details
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
Jacket Type
OFNR
Category - Data Cable
OM4
Features
Halogen Free
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.