Zoro Homepage

Addon 15M Lc To St Os1 Patch Cable

  • Mfr # ADD-ST-LC-15MS9SMF

  • Zoro # G0739318


product price: $13.85
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
49.21 ft
Jacket Color
Yellow
Features
Strain Relief, Molded, Impact Resistant, Halogen Free, Stranded, Ultra Physical Contact (UPC), Pull Resistant Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-LC-15MS9SMF
Zoro #
G0739318
UPC #
821455546338
Country of Origin
Unknown

Dimensions

Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Strain Relief, Molded, Impact Resistant, Halogen Free, Stranded, Ultra Physical Contact (UPC), Pull Resistant Connector
Simplex/Duplex/Multifiber
Simplex
Shielding
No
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR, Riser
Cable Type
Fiber Optic
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) ST Network - Male
Cable Configuration
Straight-through
Connector on First End Details
(1) LC Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Device Supported
Switches, Router, Media Converters, Hubs, Network Device, Patch Panels
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.