Zoro Homepage

Addon 15M Os1 Yellow Duplex Patch Cable

  • Mfr # ADD-USC-LC-15M9SMF

  • Zoro # G0713156


product price: $20.55
/ea

Key Features

Length - Patch Cord
49.21 ft
Cable Type
Fiber Optic
Features
Stranded, Ultra Physical Contact (UPC)
Shielding
No
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-USC-LC-15M9SMF
Zoro #
G0713156
UPC #
821455444047
Country of Origin
Unknown

Dimensions

Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Cable Type
Fiber Optic
Features
Stranded, Ultra Physical Contact (UPC)
Shielding
No
Jacket Color
Yellow
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Single-mode
Category - Data Cable
OS2
Item - Data Cable
Network Cable
Simplex/Duplex/Multifiber
Duplex
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.