
Shop ADD-ON
See all product information
Addon 16Ft Rj-45 (Male) To Rj-45 (Male) Green Cat6 Straight Utp Pvc
Mfr # ADD-16FCAT6-GN
Zoro # G9909970
product price:Â $22.55
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
16 ft
Jacket Color
Green
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-16FCAT6-GN
Zoro #
G9909970
UPC #
821456212652
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Green
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Cable Type
Category 6
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Cable Listing
CM
Connector Gender on Second End
Male
Device Supported
Router, Network Device, Patch Panel, Switch, Media Converter, Hub
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.