Addon 16Gb Ddr3-1066Mhz Qr Rdimm F/ Dell

  • Mfr # A3721495-AM

  • Zoro # G0660032


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Error Checking
ECC
Memory Voltage
1.50V
CAS Latency
CL7
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3721495-AM
Zoro #
G0660032
UPC #
821455323359
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Signal Processing
Registered
Error Checking
ECC
Memory Voltage
1.50V
CAS Latency
CL7
Number of Modules
(1) 16GB
Memory Standard
DDR3-1066/PC3-8500
Number of Pins
240
Memory Speed
1066 MHz
Memory Technology
DDR3 SDRAM
Memory Rank
Quad-rank
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.