Addon 16Gb Ddr3-1066Mhz Qr Rdimm F/ Hp

  • Mfr # 593915-S21-AM

  • Zoro # G0686739


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Error Checking
ECC
CAS Latency
CL9
Memory Standard
DDR3-1066/PC3-8500
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593915-S21-AM
Zoro #
G0686739
UPC #
821455157404
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
16 GB

Details

Error Checking
ECC
CAS Latency
CL9
Memory Standard
DDR3-1066/PC3-8500
Number of Pins
240
Memory Speed
1066 MHz
Signal Processing
Registered
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Rank
Quad-rank
Device Supported
Server
Number of Modules
(1) 16GB
Memory Voltage
1.35V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.