Addon 16Gb Ddr3-1066Mhz Qr Rdimm F/ Hp

  • Mfr # 595098-001-AM

  • Zoro # G0760710


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Number of Modules
(1) 16GB
Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595098-001-AM
Zoro #
G0760710
UPC #
821455579398
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Memory Voltage
1.35V
Number of Pins
240
Memory Standard
DDR3-1066/PC3-8500
Item
RAM Module
Memory Rank
Quad-rank
Error Checking
ECC
Signal Processing
Registered
Memory Speed
1066 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.