Zoro Homepage

Addon 16Gb Ddr3-1600Mhz 240-Pin Udimm

  • Mfr # AA160D3N/16GK2

  • Zoro # G0663937


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Number of Pins
240
Memory Size
16 GB
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA160D3N/16GK2
Zoro #
G0663937
UPC #
821455043875
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Features
Environmentally Friendly
Number of Pins
240
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
Memory Rank
Dual-rank
Device Supported
Desktop PC
Memory Speed
1600 MHz
Number of Modules
(2) 8GB
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Voltage
1.50V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.